missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer

Catalog No. p-4633285
Change view
Click to view available options
Description:
TruDefender FTX
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
17730201 TruDefender FTX
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17730201 Supplier Thermo Scientific™ Supplier No. 8000080101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Field-proven, rugged FTIR with improved sampling capability

Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.

  • Fast, accurate identification—Returns results in seconds, even for complex mixtures
  • Easy-to-use—Intuitive, menu-driven interface for fast training and proficiency
  • Improved sampling—Large sampling surface and fully rotational anvil for easy sample placement
  • Built for field use—Smallest, lightest military-rugged FTIR spectrometer on the market
  • Easy-to-clean—Contoured edges and self-contained anvil mechanism ensure easy decontamination
  • Worry-free maintenance—Requires no scheduled maintenance, calibration, warm up or alignment

Specifications

Product Type Handheld FTIR Analyzer
Battery Type Removable and rechargeable lithium ion battery
Certifications/Compliance MIL-STD-810G and IP67
Description TruDefender FTX
For Use With (Application) SPC file (for use in standard spectroscopic software), text file, or JPEG report
Includes Anvil sampling head
Languages English, Chinese, German, Russian
Optical Design Solid Diamond Crystal ATR
Power Supply Wall plug transformer 100/240 V, 50/60 Hz
Spectral Range 4000 to 650 cm-1
Spectral Resolution 4 cm-1
Temperature Range (English) -4°F to 104°F
Weight (English) 3.12 lb.
Weight (Metric) 1.41 kg
Show More Show Less