missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Septa for 8-425 Screw Thread Caps
Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.
$652.38 - $652.38
Specifications
| Diameter (English) Outer | 0.314 in. |
|---|---|
| Diameter (Metric) Outer | 0.8 cm |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | Color | Material | Pre-slit | Thickness (English) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Pre-slit | Thickness (English) | Price | Quantity | ||
|
14-823-175
|
Thermo Scientific™
200344 |
Red, White | PTFE, Silicone | No | 0.06 in. |
N/A
|
|
||
Specifications
| 0.314 in. | |
| 0.8 cm | |
| Not Autoclavable |