missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Luer-LOCK Syringes
Offered in a range of sizes, from 2mL to 20mL, sterile and non-sterile.
$1255.17 - $1644.45
Specifications
| Material | Plastic |
|---|---|
| Product Type | Luer-lok Syringe |
| Disposable | Single-use |
| Needle Point Style | Centered |
| Connection Type | Luer Lock |
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity | ||||
|
14-823-396
|
Thermo Scientific™
501370 |
3 mL | Non-sterile |
Case of 1000 Each for $1,255.17
|
|
||||
|
22034510
|
Thermo Scientific™
CMD400014 |
10 mL | Non-sterile |
Pack of 1000 Each for $1,644.45
|
|
||||
Description
- Chemically resistant, inert polypropylene and polyethylene
- No rubber plunger seals or silicone lubricants that may cause sample contamination
- Bulk packaged, non sterile-no paper wrap waste
- Luer-LOCK™ connection
Specifications
| Plastic | |
| Single-use | |
| Luer Lock |
| Luer-lok Syringe | |
| Centered |