missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SUN-SRi™ 12 x 32mm Standard Opening Crimp Vials

Catalog No. 14823128
Change view
Click to view available options
Volume (Metric):
1.5 mL
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
14823128 1.5 mL Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14823128 Supplier Thermo Scientific™ Supplier No. CMD200 000

Standard graduated write-on patch for easy filling and identification

  • 2.0mL, 12 × 32mm crimp top vials
  • Manufactured of Clear Type 1, Class A or Amber, Type 1, Class B borosilicate glass
  • Compatible with 11mm aluminum seal closures
  • Feature write-on patch with graduations at 0.5, 1.0, and 1.5mL

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
For Use With (Application) Provide a consistently leak resistant seal for even the most volatile samples
Height (English) 1.25 in.
Neck Style Standard
No. per Pack 100
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Type Crimp Cap
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less