missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Stepless Temperature Controller

Catalog No. 1393112
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
1393112 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1393112 Supplier Thermo Scientific™ Supplier No. CN 45515

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Supplied with 5 ft. (1.5m) 3-wire cord and output receptacle at rear of housing

Economical controller for heat tape applications

  • Timed ON/OFF input control, 5 through 62% power, plus full ON
  • Built-in cycle and power-on light
  • Compensates for line voltage fluctuations and ambient temperature changes
  • For 115V 50/60Hz, 15A maximum current load

Order Info

Overall, 5 1/2L x 4 1/8W x 3 3/8 in.H (14 x 10.5 x 9cm)

Specifications

Voltage 120 V
Width (English) 4.12 in.
Width (Metric) 10.4cm
Amperage 15 A