missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors
Adapt your centrifuge tubes to fit six-place fixed-angle rotor centrifuges with these tube adaptors in various sizes from 1.5 to 50mL.
$290.69 - $303.90
| Catalog Number | Mfr. No. | For Use With (Equipment) | Tube Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Tube Type | Price | Quantity & Availability | ||||
|
75003091
|
Thermo Scientific™
75003091 |
HiGhConic 4-place rotor | 3.5mL round bottom tubes |
Each for $290.69
|
|
||||
|
75003092
|
Thermo Scientific™
75003092 |
HiGhConic 2-place rotor | 6.5mL round bottom tubes |
Each for $303.90
|
|
||||
|
75003093
|
Thermo Scientific™
75003093 |
6-place Fixed angle rotor | 12 mL Tube |
Each for $300.10
|
|
||||
|
75003094
|
Thermo Scientific™
75003094 |
6-place Fixed angle rotor | 38 mL Tube |
Each for $302.00
|
|
||||
|
75003095
|
Thermo Scientific™
75003095 |
HiGhConic 1-place rotor | 15mL conical bottom tubes |
Each for $300.10
|
|
||||
Description
Adapt your centrifuge tubes to fit Sorvall Legend™ T/RT, Stratos™ and Primo™/Primo R™ centrifuges with these Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors. Select from options to accommodate various tube sizes and shapes from 1.5 to 50mL and round or conical bottoms.
- Legend T/RT and Stratos: 75003334 and 75003046
- Primo/Primo R: 75007590
- Accommodate tube sizes from 1.5 to 50mL
Order Info
Adapters are sold individually; order correct quantity to equip rotor.