missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors

Catalog No. 75003095
Change view
Click to view available options
For Use With (Equipment):
6-place Fixed angle rotor
HiGhConic 1-place rotor
HiGhConic 2-place rotor
HiGhConic 4-place rotor
Tube Type:
12 mL Tube
15mL conical bottom tubes
3.5mL round bottom tubes
38 mL Tube
6.5mL round bottom tubes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Tube Type
75003095 HiGhConic 1-place rotor 15mL conical bottom tubes
75003091 HiGhConic 4-place rotor 3.5mL round bottom tubes
75003092 HiGhConic 2-place rotor 6.5mL round bottom tubes
75003093 6-place Fixed angle rotor 12 mL Tube
75003094 6-place Fixed angle rotor 38 mL Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75003095 Supplier Thermo Scientific™ Supplier No. 75003095

Adapt your centrifuge tubes to fit six-place fixed-angle rotor centrifuges with these tube adaptors in various sizes from 1.5 to 50mL.

Adapt your centrifuge tubes to fit Sorvall Legend™ T/RT, Stratos™ and Primo™/Primo R™ centrifuges with these Sorvall™ Tube Adapters for Six-Place Fixed-Angle Rotors. Select from options to accommodate various tube sizes and shapes from 1.5 to 50mL and round or conical bottoms.

  • Legend T/RT and Stratos: 75003334 and 75003046
  • Primo/Primo R: 75007590
  • Accommodate tube sizes from 1.5 to 50mL

Order Info

Adapters are sold individually; order correct quantity to equip rotor.

Specifications

Type Fixed Angle Rotor
Tube Type 15mL conical bottom tubes
Capacity 15 mL
For Use With (Equipment) HiGhConic 1-place rotor
Tube Size 15 mL