missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge and Rotor Packages

Catalog No. p-4519891
Change view
Click to view available options
Refrigerated:
Yes
Rotor Included:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refrigerated Rotor Included
75772446 Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75772446 Supplier Thermo Scientific™ Supplier No. 75772446

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Powerful units deliver exceptional capacity, performance and safety in a compact, user-friendly design.

From the intuitive controls, to the innovative Thermo Scientific ClickSeal™ biocontainment lid, the Sorvall Legend Micro 21 microcentrifuge delivers the perfect blend of capabilities to support your micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up—all in a remarkably small footprint.

The Sorvall Legend 21 microcentrifuge provides a new separation experience with:

  • Exceptional acceleration up to 21,000 x g in 12 seconds
  • Refrigerated versions offer cooling in just 9 minutes
  • Holds 36 × 0.5mL microtubes, 24 × 2mL tubes or 8 × 8 PCR strips
  • ClickSeal biocontainment rotor lid “clicks” in place, ensuring securely contained samples
  • New PPSU lids have improved strength and chemical resistance
  • Intuitive controls and easy to read display simplifies operation
  • Sleek, space-saving footprint
  • Rugged design for years of dependable service
  • Quite performance provides safe, stress free environment

Certifications

CSA certified, CE marked, IVD compliant, Certified Biosafety

Compliance

IEC 61010-1, IEC 61010-2, IEC 61010-020

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,000/21,999 x g
Height (English) Exterior 12.88 in.
Height (Metric) Exterior 33 cm
Length (English) Exterior 17.5 in.
Length (Metric) Exterior 44.5 cm
Noise Level <50 dB(A)
Width (English) Exterior 11.63 in.
Width (Metric) Exterior 29.5 cm
Certifications/Compliance CSA certified, CE IVD compliant, Certified Biosafety; IEC 61010-1, IEC 61010-2, IEC 61010-020
Electrical Requirements 120 V 60 Hz
Rotor Included Yes
Refrigerated Yes
Profile (Acceleration/Braking) Acceleration up to 21,000 x g in 12 seconds
Run Time 1 to 99 min., ±1 min. increments
Dimensions (HWD) 12.88 x 11.63 x 17.5 in.
Net Weight 62 lb. (28 kg)
Temperature Range (Metric) -9°C to +40°C, ±1°C
Show More Show Less