missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge and Rotor Packages

Catalog No. 75772436
Change view
Click to view available options
Refrigerated:
No
Yes
Rotor Included:
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Refrigerated Rotor Included
75772436 No Yes
75772446 Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75772436 Supplier Thermo Scientific™ Supplier No. 75772436

Powerful units deliver exceptional capacity, performance and safety in a compact, user-friendly design.

From the intuitive controls, to the innovative Thermo Scientific ClickSeal™ biocontainment lid, the Sorvall Legend Micro 21 microcentrifuge delivers the perfect blend of capabilities to support your micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up—all in a remarkably small footprint.

The Sorvall Legend 21 microcentrifuge provides a new separation experience with:

  • Exceptional acceleration up to 21,000 x g in 12 seconds
  • Refrigerated versions offer cooling in just 9 minutes
  • Holds 36 × 0.5mL microtubes, 24 × 2mL tubes or 8 × 8 PCR strips
  • ClickSeal biocontainment rotor lid “clicks” in place, ensuring securely contained samples
  • New PPSU lids have improved strength and chemical resistance
  • Intuitive controls and easy to read display simplifies operation
  • Sleek, space-saving footprint
  • Rugged design for years of dependable service
  • Quite performance provides safe, stress free environment

Certifications

CSA certified, CE marked, IVD compliant, Certified Biosafety

Compliance

IEC 61010-1, IEC 61010-2, IEC 61010-020

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,000/21,999 x g
Height (English) Exterior 8.88 in.
Height (Metric) Exterior 22.5 cm
Length (English) Exterior 13.75 in.
Length (Metric) Exterior 25.2 cm
Noise Level <56 dB(A)
Width (English) Exterior 9.63 in.
Width (Metric) Exterior 24.3 cm
Certifications/Compliance CSA certified, CE IVD compliant, Certified Biosafety; IEC 61010-1, IEC 61010-2, IEC 61010-020
Electrical Requirements 120 V 60 Hz
Rotor Included Yes
Refrigerated No
Profile (Acceleration/Braking) Acceleration up to 21,000 x g in 12 seconds
Run Time 1 to 99 min., ±1 min. increments
Dimensions (HWD) 8.88 x 9.63 x 13.75 in.
Net Weight 23 lb. (10.5 kg)
Temperature Range (Metric) -9°C to +40°C, ±1°C
Show More Show Less