missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RockIt Rocking bioreactor BioProcess Container (BPC)
Supplier: Thermo Fisher Scientific SH3098004
Specifications
| 50 L | |
| C-Flex | |
| Ea. | |
| 100 cm (39.4 in.) | |
| 105 cm (41.3 in.) | |
| 10 cm (3.9 in.) | |
| P.C. Silicone | |
| P.C. Silicone | |
| 28.62 x 29.37 ft. |
| Single-Use Bioreactor | |
| 5 Panel ports | |
| Gamma-Irradiation | |
| 5 cm (2 in.) | |
| 5 cm (2 in.) | |
| C-flex | |
| C-flex | |
| P.C. Silicone |