missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Vacuum Chambers

Catalog No. S413811
Change view
Click to view available options
Capacity (Metric):
4.7 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S413811 4.7 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S413811 Supplier Thermo Scientific™ Supplier No. N53050609E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Transparent jar and gasketed vacuum plate with a tubing adapter that fits 0.25 in. I.D. tubing.

Polycarbonate jar, with white polypropylene plate.

  • Withstand full vacuum without risk of implosion or shattering
  • Connect to any convenient vacuum source or mechanical pump
  • System includes transparent jar and gasketed vacuum plate with tubing adapter

Avoid direct exposure of plate to chemicals. Do not expose jar to partially halogenated hydrocarbons or their vapors.

Order Info

13 in. diameter plate has a 12.63 in. O.D. gasket and adapter for 0.25 in. I.D. tubing

Specifications

Diameter (English) 6.62 in.
Diameter (Metric) 238 mm
Height (English) 9.38 in.
Color Clear
Height (Metric) 237 mm
For Use With (Application) For applications using nonaggressive chemicals such as student demonstrations of vacuum procedures
Outside Diameter (Metric) Plate 211 mm
Capacity (Metric) 4.7 L
Material Polycarbonate
Outside Diameter (English) Plate 8.3 in.
Material (Plate) Polypropylene
Includes Transparent jar and gasketed vacuum plate with a tubing adapter that fits 0.25 in. I.D. tubing
Type Vacuum Chamber
Show More Show Less