Learn More
Thermo Scientific™ Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers

Thermo Scientific Nalgene Economy beakers are a simpler version of the original Nalgene beaker with molded-in graduations. Like the original Nalgene beaker, they are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and have a 'no-drip' pour spout.
Supplier: Thermo Scientific™ 12050150
Description
Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.
- Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
- Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
- Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
- Autoclavable
Chemical Identifiers
| nominal | |
| PPCO | |
| Autoclavable | |
| Yes |
| Natural translucent | |
| 121C | |
| Reusable | |
| Griffin, Low Form |
Specifications
| nominal | |
| Economy beaker Griffin Low-form PPCO 150mL | |
| PPCO | |
| 10 mL | |
| 121C | |
| Reusable | |
| 21 CFR 177.1520 | |
| Griffin, Low Form |
| Natural translucent | |
| 150 mL | |
| 20 to 150 mL | |
| 12/CS | |
| Autoclavable | |
| Yes | |
| 20mL to 150mL in 10mL increments |