missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers
GREENER_CHOICE

Catalog No. p-7138118
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14387321 50 mL
14387322 100 mL
14387323 150 mL
14387324 250 mL
14387325 400 mL
14387326 600 mL
14387327 1000 mL
14387328 2000 mL
14387329 4000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14387321 Supplier Thermo Scientific™ Supplier No. 12050050
Only null left

Thermo Scientific Nalgene Economy beakers are a simpler version of the original Nalgene beaker with molded-in graduations. Like the original Nalgene beaker, they are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and have a 'no-drip' pour spout.

Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.

  • Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
  • Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
  • Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
  • Autoclavable

Specifications

Accuracy nominal
Color Natural translucent
Description Economy beaker Griffin Low-form PPCO 50mL
Capacity (Metric) 50 mL
Material PPCO
Graduation Range 10 to 50 mL
Increments 5 mL
Quantity 12/CS
Temperature (Metric) Max. Operating 121C
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance 21 CFR 177.1520
Scale 10mL to 50mL in 5mL increments
Style Griffin, Low Form
Show More Show Less