Learn More
Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shaker Packages
Combine orbital shaking with sample storage for general-purpose incubation
$32,361.83 - $36,746.33
Specifications
| Orbit | 0.75 in. |
|---|---|
| Speed Range | 15 to 300 rpm |
| Electrical Requirements | 120 V, 60 Hz |
| Certifications/Compliance | CE, cUL, UL |
| Temperature Accuracy | ±0.1 °C at 37 °C in flask |
Includes: Two adjustable-height perforated stainless-steel shelves.
Requires: Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
|
11676083
|
Thermo Scientific™
SHKE6000PROMO |
Ambient +10° to 80°C |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
11676084
|
Thermo Scientific™
SHKE60007PROMO |
Ambient -15° to 80°C |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Stackable units accept flasks up to 6L. Two adjustable-height shelves provide added storage. Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression, or plasmid purification studies.
- Available in incubated or refrigerated models
- Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Solid-state DC brushless motor, variable speed control from 15 to 500rpm
- Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
- View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
- Displayed time counts up during continuous operation and down during timed runs
- Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
- Triple eccentric drive handles heavy workloads, provides uniform agitation, and enables continuous 24 hr. operation even at high speeds
- Eliminate sudden starts and stops with soft start feature
- User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
- Safety interlock stops shaking motion when the door is open
- Platform motion stops when excess vibration is detected due to an unbalanced load
- Retains parameters during power failure and restarts unit automatically after power is restored
- RS-232 interface allows remote monitoring of speed, time and temperature
- Large viewing window and internal light allow sample visibility, minimizing the need to open the door
- Door can be hinged from the right or left by the user for convenient placement in the lab.
- 18 × 18 in. platform can be dual-tiered inside the chamber to double the shaking capacity.
- Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18 in. (46 × 46cm) universal and dedicated platforms
- Durable powder-coated, cold-rolled steel exterior construction
- Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators
- Bacterial suspensions
- Hybridizations
- Solubility studies
- Diagnostic test
- Extraction procedures
- Washing procedures
- General mixing
- Protein expression
- Staining and destaining
- Plasmid purification
Certifications
cUL, UL, CE
Warranty
Five-year on parts, one year on labor, and lifetime on mechanism
Specifications
| 0.75 in. | |
| 120 V, 60 Hz | |
| ±0.1 °C at 37 °C in flask |
| 15 to 300 rpm | |
| CE, cUL, UL | |
| 60 Hz |