missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Low Protein Binding Microcentrifuge Tubes

Catalog No. p-4937563
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
Quantity:
250
2500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
PI90410 1.5 mL 250
PI90411 1.5 mL 2500
PI88379 2 mL 250
PI88380 2 mL 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. PI90410 Supplier Thermo Scientific™ Supplier No. LSG90410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Minimize protein sample loss during sample manipulation, especially when there are extensive processing steps, by using Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes.

Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL) help minimize protein sample loss during sample manipulation and are ideal in applications where processing steps are extensive.

Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.

Durable—use at speeds up to 20,000 RCF
Compatible—suitable for IP and mass spectrometry applications
Nuclease-free—certified RNase/DNase-free polypropylene tubes

Specifications

Description Low Protein Binding Tube
Capacity (Metric) 1.5 mL
Weight (Metric) 1.5 mL
Product Line Pierce
Quantity 250
Product Type Collection Tube
Can Low Protein Binding Microcentrifuge Tubes be autoclaved?

The Low Protein Binding Collection Tubes are made of polypropylene, which is generally resistant to autoclaving. Therefore, they should be fine to autoclave, but we cannot provide a guarantee.