missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers

Catalog No. MPP50116050
Change view
Click to view available options
Capacity (Metric):
150 L/Chamber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
MPP50116050 150 L/Chamber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MPP50116050 Supplier Thermo Scientific™ Supplier No. MPP50116050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Touch screen operating simplicity with exclusive 100% pure copper interior chamber

Thermo Scientific Heracell i CO2 incubators feature innovative ContraCon moist heat decontamination technology that ensures worry-free cleaning and operation. These incubators are designed to provide optimal growth conditions and deliver superior parameter recovery rates.

iCAN™ Touchscreen Control

  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm
TC or IR CO2 Sensor
  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions
Rapid Humidity Recovery
  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

Specifications

Capacity (English) 2 x 5.3 cu. ft.
Concentration Range 0 to 20%
Controller Type Optional 1-21% or 5-90%
Data Outputs RS232
Capacity (Metric) 150 L/Chamber
Chamber Material Copper
No. of Shelves 3 std./10 max
Temperature Range (Metric) Ambient +3° to 55°C
Disinfection Time 90°C/9 hr.
Humidity Range Up to 95%
Humidity Source integral panless system
Ports 1.6 in. (4.2cm) access, with silicon seal
Sensor Types TCD Sensor
Shelf Material Solid copper
Length (English) 30.8 in.
Length (English) Shelf 16.7 in.
Length (Metric) 78.2 cm
Length (Metric) Shelf 42 cm
Height (English) 24.1 in.
Height (English) Interior 23.9 in.
Height (Metric) 86.7 cm
Height (Metric) Interior 60.7 cm
Depth (English) Interior 20.9 in.
Depth (Metric) Interior 53 cm
Diameter (English) Inside 20.9 in.
Diameter (Metric) Inside 53 cm
Frequency 50/60 Hz
Show More Show Less