missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer BradyBondz™ Labels

Catalog No. 19109473
Change view
Click to view available options
Width (English) Printable Area:
3 in.
4 in.
Height (English) Printable Area:
1 in.
3 in.
5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Printable Area Height (English) Printable Area
19109473 4 in. 3 in.
19109471 3 in. 1 in.
19109472 3 in. 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19109473 Supplier Brady™ Supplier No. XTHT7684251

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for thermal transfer printers. Brady™ Thermal Transfer Printer BradyBondz™ Labels are made of polypropylene and are perfect for industrial identification.

  • For general and Industrial Identification

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Suggested Robbon Series: R4400; R6200
Adhesive Type Acrylic, Permanent, Cold-temperature
Color White
Material Polypropylene
Product Type Thermal Transfer Printer Label
For Use With (Application) Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
Thickness (English) 0.0031 in.
Width (English) Printable Area 4 in.
Height (English) Printable Area 3 in.