missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalabel™ Series Thermal Transfer Printable Labels, B-435
Printable, metallized polyester labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for Asset Tracking, Rating Plates, General Purpose ID.
Supplier: Brady™ THT174353
Description
- Available in various sizes
Specifications
| UL Recognized; CSA Accepted | |
| Acrylic | |
| Gloss | |
| Metallized Polyester (B-435) | |
| Asset Tracking, Circuit Board Identification - Through Hole Top, General and Industrial Identification, Rating Plates | |
| Rectangle | |
| 0.0026 in. | |
| 50.8 mm | |
| 25.4 mm |
| Recommended ribbon series: R4900; R6000; R6200 | |
| Silver | |
| Roll | |
| Thermal Transfer Printer Label | |
| BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
| 50.8 x 25.4 mm (W x H) | |
| 2 in. | |
| 1 in. |