missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Thermal Transfer Printable Labels, B-427
Brady™ Thermal Transfer Printable Labels, B-427
Catalog No. 19109382
Change view
Click to view available options
Size (Metric):
12.7 x 36.5 mm (W x H)
12.7 x 57.15 mm (W x H)
12.7 x 95.25 mm (W x H)
19.05 x 23.7 mm (W x H)
19.05 x 44.45 mm (W x H)
20.3 x 36.5 mm (W x H)
20.32 x 36.5 mm (W x H)
25.4 x 25.4 mm
25.4 x 50.8 mm (W x H)
25.4 x 57.15 mm (W x H)
25.4 x 95.25 mm (W x H)
38.1 x 19.05 mm (W x H)
44.45 x 25.4 mm (W x H)
44.45 x 38.10 mm (W x H)
48.26 x 80.95 mm (W x H)
50.8 x 9.53 mm (W x H)
55.88 x 12.7 mm (W x H)
57.15 x 50.08 mm (W x H)
63.5 x 57.15 mm (W x H)
Labels per Row:
1
2
3
4
Quantity:
10,000/Pk.
1000/Pk.
1500/Pk.
2000/Pk.
2500/Pk.
3000/Pk.
3500/Pk.
5000/Pk.
6000/Pk.
22 product options available for selection
| Catalog No. | Size (Metric) | Labels per Row | Quantity |
|---|---|---|---|
| 19109382 | 48.26 x 80.95 mm (W x H) | 1 | 1500/Pk. |
| 19109178 | 12.7 x 95.25 mm (W x H) | 3 | 6000/Pk. |
| 19109188 | 25.4 x 25.4 mm | 2 | 5000/Pk. |
| 19109189 | 44.45 x 25.4 mm (W x H) | 1 | 5000/Pk. |
| 19109191 | 44.45 x 38.10 mm (W x H) | 1 | 2500/Pk. |
| 19109197 | 55.88 x 12.7 mm (W x H) | 1 | 3000/Pk. |
| 19109200 | 38.1 x 19.05 mm (W x H) | 1 | 3000/Pk. |
| 19109201 | 25.4 x 50.8 mm (W x H) | 1 | 3000/Pk. |
| 19109314 | 63.5 x 57.15 mm (W x H) | 1 | 1000/Pk. |
| 19109316 | 50.8 x 9.53 mm (W x H) | 1 | 1000/Pk. |
| 19109317 | 25.4 x 95.25 mm (W x H) | 2 | 2000/Pk. |
| 19109366 | 19.05 x 23.7 mm (W x H) | 4 | 10,000/Pk. |
| 19109372 | 12.7 x 36.5 mm (W x H) | 1 | 5000/Pk. |
| 19109373 | 19.05 x 44.45 mm (W x H) | 1 | 3500/Pk. |
| 19109374 | 20.3 x 36.5 mm (W x H) | 1 | 3500/Pk. |
| 19109378 | 25.4 x 57.15 mm (W x H) | 1 | 3000/Pk. |
| 19109381 | 25.4 x 95.25 mm (W x H) | 1 | 3000/Pk. |
| 19109383 | 57.15 x 50.08 mm (W x H) | 1 | 1500/Pk. |
| 19109388 | 19.05 x 44.45 mm (W x H) | 4 | 10,000/Pk. |
| 19109393 | 20.32 x 36.5 mm (W x H) | 4 | 10,000/Pk. |
| 19109398 | 25.4 x 57.15 mm (W x H) | 2 | 3000/Pk. |
| 19109399 | 12.7 x 57.15 mm (W x H) | 4 | 6000/Pk. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Description
- Available in various sizes
Specifications
Specifications
| Certifications/Compliance | UL Recognized |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic |
| Color | White, Translucent |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl, Self-laminating |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| For Use With (Application) | Cable and wire marking, Panel labeling |
| For Use With (Equipment) | BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 |
| Labels per Row | 1 |
| Min. Operating Temperature (Metric) | -70°C |
| Model | THT-66-427-1.5 |
| No. per Pack | 1500 Label(s) / Roll |
| Quantity | 1500/Pk. |
| Shape | Rectangle |
| Size | 48.26 mm (W) x 80.95 mm (H) |
| Size (Metric) | 48.26 x 80.95 mm (W x H) |
| Temperature Range (English) | -94°F to +158°F |
| Temperature Range (Metric) | -70°C to +70°C |
| Thickness (English) | 0.004 in. |
| Thickness (Metric) | 0.102 mm |
| Vertical Repeat (Metric) | 54.61 mm |
| Wire Gauge | 2 AWG - 300 MCM |
| Dimensions (L x W) | 80.95 x 48.26 mm |
| Width (English) | 1.9 in. |
| Width (Metric) | 48.26 mm |
| Width (English) Printable Area | 48.26 mm |
| Width (Metric) Printable Area | 48.26 mm |
| Height (English) | 3.187 in. |
| Height (English) Printable Area | 0.75 in |
| Height (Metric) | 80.95 mm |
| Height (Metric) Printable Area | 19.05 mm |
| Alternate Part Number | THT-66-427-1.5 |
| Show More Show Less |