missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, B-408

Catalog No. 19109357
Change view
Click to view available options
Size (Metric):
101.6 x 165.1 mm (W x H)
101.6 x 50.8 mm (W x H)
152.4 x 101.6 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19109357 101.6 x 50.8 mm (W x H)
19109236 50.8 x 25.4 mm (W x H)
19109253 76.2 x 25.4 mm (W x H)
19109274 76.2 x 50.8 mm (W x H)
19109290 76.2 x 127 mm (W x H)
19109309 152.4 x 101.6 mm (W x H)
19109403 101.6 x 165.1 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19109357 Supplier Brady™ Supplier No. THT554081

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For thermal transfer printers. Brady™ Thermal Transfer Printable Labels are constructed of Repositionable Paper used for general and industrial identification.

  • Available in various sizes

Specifications

Description Recommended ribbon series: R4300; R4500; R6101
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Roll
Material Paper (B-408)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) General and industrial identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-55-408-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Pk.
Shape Rectangle
Size 101.60 mm (W) x 50.80 mm (H)
Size (Metric) 101.6 x 50.8 mm (W x H)
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 53.98 mm
Dimensions (L x W) 50.8 x 101.60 mm
Length (English) 2 in.
Width (English) 4 in.
Width (Metric) 101.60 mm
Width (English) Printable Area 101.60 mm
Height (English) 2 in.
Height (Metric) 50.8 mm
Alternate Part Number THT-55-408-1
Show More Show Less