missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-408
For thermal transfer printers. Brady™ Thermal Transfer Printable Labels are constructed of Repositionable Paper used for general and industrial identification.
Supplier: Brady™ THT194081
Description
- Available in various sizes
Specifications
| Recommended ribbon series: R4300; R4500; R6100 | |
| None | |
| Matte | |
| Paper (B-408) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -70°C | |
| 1000 Label(s) / Roll | |
| Rectangle | |
| 76.2 x 50.8 mm (W x H) | |
| 0.076 mm | |
| 50.80 x 76.20 mm | |
| 3 in. | |
| 76.20 mm | |
| 50.8 mm |
| Acrylic, Removable | |
| White | |
| Roll | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| General and industrial identification | |
| 1 | |
| THT-19-408-1 | |
| 1000/Pk. | |
| 76.20 mm (W) x 50.80 mm (H) | |
| 0.003 in. | |
| 53.98 mm | |
| 2 in. | |
| 76.2 mm | |
| 2 in. | |
| THT-19-408-1 |