missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer BBP81 Label Printer Labels, B-427 Self Laminating Vinyl

Catalog No. 19109410
Change view
Click to view available options
Size (Metric):
25.4 x 152.4 mm (W x H)
50.8 x 152.4 mm (W x H)
50.8 x 177.8 mm (W x H)
Size (English):
1 x 6 in. (W x H)
2 x 6 in. (W x H)
2 x 7 in. (W x H)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Size (English)
19109410 50.8 x 177.8 mm (W x H) 2 x 7 in. (W x H)
19109407 25.4 x 152.4 mm (W x H) 1 x 6 in. (W x H)
19109409 50.8 x 152.4 mm (W x H) 2 x 6 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19109410 Supplier Brady™ Supplier No. THT834270.5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for a variety of applications. Brady Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

  • For use with thermal transfer printers
  • Made of B-427 self laminating vinyl with permanent rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4500; R6200
Adhesive Type Permanent Acrylic
Color Clear, White
Finish Matte
Format Label
Material Self-laminating Vinyl (B-427)
Print Technology Thermal Transfer
Product Type BBP81 Label Printer Label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-83-427-0.5
No. per Pack 500 Label(s) / Roll
Quantity 500/Pk.
Shape Rectangle
Size 50.80 mm (W) x 177.80 mm (H)
Size (English) 2 x 7 in. (W x H)
Size (Metric) 50.8 x 177.8 mm (W x H)
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 182.55 mm
Dimensions (L x W) 177.80 x 50.80 mm
Length (English) 7 in.
Width (English) 2 in
Width (Metric) 50.80 mm
Width (English) Printable Area 50.80 mm
Width (Metric) Printable Area 50.80 mm
Height (English) 7 in
Height (English) Printable Area 1.5 in
Height (Metric) 177.80 mm
Height (Metric) Printable Area 38.10 mm
Alternate Part Number THT-83-427-0.5
Show More Show Less