missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer BBP11 Label Printer Labels, B-427 Self Laminating Vinyl
Ideal for a variety of applications. Brady Thermal Transfer BBP11 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.
$131.99 - $320.71
Specifications
| Certifications/Compliance | UL Recognized |
|---|---|
| Description | Suggested ribbon series: R4300; R4500; R6200 |
| Adhesive Type | Acrylic, Permanent |
| Color | Clear, White |
| Finish | Matte |
| Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
|
19109404
|
Brady™
THT804272.5SC |
12.7 x 19.05 mm |
Each for $131.99
|
|
|||||
|
19109406
|
Brady™
THT81427.5SC |
25.4 x 152.4 mm |
Each for $303.96
|
|
|||||
|
19109412
|
Brady™
THT84275SC |
12.7 x 36.49 mm |
Each for $320.71
|
|
|||||
|
19109428
|
Brady™
THT94272.5SC |
25.4 x 26.49 mm |
Each for $319.75
|
|
|||||
Description
- For use with thermal transfer printers
- Made of B-427 self laminating vinyl with permanent rubber adhesive
Specifications
| UL Recognized | |
| Acrylic, Permanent | |
| Matte | |
| BBP11 Label Printer Label | |
| BBP™11 Label Printer, BRADY 1244 Series, BRADY 1344 Series | |
| 0.004 in. |
| Suggested ribbon series: R4300; R4500; R6200 | |
| Clear, White | |
| Self-laminating Vinyl (B-427) | |
| Wire and cable marking, panel identification | |
| Rectangle |