missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Thermal Shaker

OHAUS™ Thermal Shakers are designed for applications that require precise, high-speed shaking and temperature control

$8,666.86 - $11,531.80

Specifications

Orbit 3 mm
Speed Range 300 to 3000 rpm
Electrical Requirements 110 V
Voltage 120 V
Holds Modular Block
View More Specs

Products 2
Catalog Number Mfr. No. Temperature Range (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range (Metric) Price Quantity & Availability  
021061086
View Documents Promotion Details
OHAUS™
OHS 30392003
4°C to 100°C
Each for $8,666.86
Only null left
 
021061085
View Documents Promotion Details
OHAUS™
OHS 30391996
17°C to 100°C N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Interchangeable blocks accommodate tubes and microplates
  • Touchscreen allows user to save and track progress of 5 user-defined programs
  • Electronic tilt adjustment from 0-15° while unit is operating
  • Displays for temperature, speed and time
  • Timer with audible alarm
Specifications

Specifications

3 mm
110 V
Modular Block
50/60 Hz
4.7 in.
11.9 cm
26.2 cm
LCD Touchscreen
1
300 to 3000 rpm
120 V
Thermal Shaker
13.7 cm
26.9 cm
6.4 in.
16.3 cm
Modular Block (1.5 mL), Clear Rack, 3-Wire Cord/Plug
Videos
SDS
Documents

Documents