missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Thermal Printer Paper

Catalog No. 22044296
Change view
Click to view available options
Dimensions (L x W):
70 ft. x 2.25 in.
74 ft. x 4.37 in.
For Use With (Equipment):
Clinitek 100 Analyzer, Amdev Lytening I
MLA Electra 1600C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
22044296 70 ft. x 2.25 in. Clinitek 100 Analyzer, Amdev Lytening I
22044150 74 ft. x 4.37 in. MLA Electra 1600C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22044296
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Manufactured to exacting quality standards — lot traceable, consistent performance roll-to-roll, lot-to-lot
  • Maintains stable, long-lasting images when properly stored

Order Info

Individually wrapped in foil for protection from moisture and light.

Specifications

Dimensions (L x W) 70 ft. x 2.25 in.
Length (English) 70 ft.
Length (Metric) 21 m
Width (English) 2.25 in.
Width (Metric) 57 mm
For Use With (Equipment) Clinitek 100 Analyzer, Amdev Lytening I
Product Type Thermal Printer Paper
Quantity 6 Pk.