missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thank You For Practicing Social Distancing Floor Sign
This durable, highly visible floor sign is designed to remind employees of the importance of social distancing, and provide valuable safety information at the point of need.
$57.65 - $57.65
Specifications
| Material | Anti-Skid Laminated Vinyl |
|---|---|
| Adhesive Type | Permanent Acrylic |
| Mounting Type | Self-adhesive |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Languages | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Languages | Price | Quantity | |||
|
19-129-546
|
Brady™
170260 |
14 x 18 in. | Red on White | English |
Each for $57.65
|
|
|||
Description
- Floor safety signs improve facility safety by alerting employees to important safety information in areas with foot traffic
- B-819 Anti-Skid Vinyl features a velvet-embossed rigid overlaminate
- Excellent chemical, oil and water resistance
- Minimum application temperature of 0°F (-18°C)
Specifications
| Anti-Skid Laminated Vinyl | |
| Permanent Acrylic | |
| Self-adhesive |