missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International TGL900 Series Class 100 Cleanroom Latex Gloves

Non-sterile, ambidextrous 9.5 in. latex gloves are recommended for Class 100/ISO 5 controlled environments.

$430.42 - $430.42

Specifications

Certifications/Compliance ISO9001:2000, ISO14001:2004
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19168976A
View Documents
TechNiGlove International
TGL901
Small
Case of 100 Pack for $430.42
Only null left
 
19168976B
View Documents
TechNiGlove International
TGL902
Medium
Case of 100 Pack for $430.42
Only null left
 
19168976C
View Documents
TechNiGlove International
TGL903
Large
Case of 100 Pack for $430.42
Only null left
 
Description

Description

  • High-grade latex, silicone free
  • Recommended for Class 100 Cleanrooms
  • Ambidextrous, 9.5 in. length
  • Fingertip textured for secure wet or dry grip
  • Chlorination process provides a consistent glove without the odor of most latex gloves
Specifications

Specifications

ISO9001:2000, ISO14001:2004
Class 100 (ISO 5)
1.5
Single-use
5 mil
Ambidextrous
Latex
0.12 mm
Controlled Environment Gloves
5 mil
ISO9001:2000, ISO14001:2004
TGL900 Series
9.5 in.
Yes
No
Natural
Partially Textured
0.15 mm
No
4 mil
Powder Free
Non-sterile
0.12 mm
Cleanroom Bagged
12.5 MPa
24.1 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'