Learn More
METTLER TOLEDO™ TGA/DSC
The TGA/DSC 3+ provides trustworthy results using a TGA balance from the worldwide leader in weighing technology with position-independent weighing, automatic internal calibration weights, a wide measurement range, the best minimum weight performance and the highest weighing accuracy and precision.
Supplier: METTLER TOLEDO™ 30319254
Description
- METTLER TOLEDO ultra-micro balance - rely on the leader in balance technology
- Very low minimum weight on 5-gram-balances - measure samples accurately and precisely
- No hangdown wire - Our rigid horizontal sample arm eliminates decades of frustration in TGA operation
- Unparalleled performance - sub-microgram resolution over the entire weighing range
- Wide temperature range - analyze samples from ambient temperature to 1600 °C
- DSC heat flow measurement - for simultaneous detection of thermal effects
- Built-in gas flow control - investigate your samples in defined atmospheres
- Automated TGA-FTIR, TGA-MS and TGA-GC/MS systems - perform accurate evolved gas analyses using FTIR and MS
- Modular concept protects your investment - fits to your current and future needs
Note: This is a configurable instrument; additional METTLER TOLEDO accessories and software are required. Please contact your local Fisher Scientific Sales Representative to discuss the best configuration for your application.
Specifications
| ±0.3 K | |
| Large Furnace TGA/DSC with SDTA Sensor | |
| 150 K/min | |
| 1100°C | |
| SDTA sensor consists of a platinum support with thermocouple that measures the sample temperature | |
| 1 Year | |
| 24.8 in. | |
| 17.7 in. | |
| 88.2 lb. | |
| 50/60 Hz |
| IEC/EN61010-1:2001 | |
| ≤900 μL | |
| Includes a 6 place microgram balance (XP1) from the worldwide leader in weighing technology with position independent weighing | |
| ≤900 μL | |
| Manual | |
| 24.8 x 21.3 x 17.7 in. | |
| 21.3 in. | |
| 24.8 in. | |
| 115 V |