missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TexWrite™ 22 Cleanroom Bond Paper

Catalog No. 19034183
Change view
Click to view available options
Color:
Blue
Green
White
Yellow
Product Type:
Cleanroom Bond Paper
Three Hole Punch Paper
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19034183 Blue Three Hole Punch Paper
18344E White Cleanroom Bond Paper
19003482 Green Cleanroom Bond Paper
18344B Blue Cleanroom Bond Paper
18344D Yellow Cleanroom Bond Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19034183 Supplier Texwipe™ Supplier No. TX5816

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impregnated with synthetic copolymer that helps reducing risk of particle generation associated with standard papers

Polymer saturated cleanroom paper reduces particle generation associated with standard paper. Autoclavable for use in sterile environments.

  • Formulated without organic fillers such as calcium carbonate, titanium dioxide or aluminum silicate
  • Possesses both strength and heat resistance, making it ideal for use in laser printers and photocopiers
  • Available in white, blue, yellow, pink and green to allow for easy identification as cleanroom paper or to differentiate between shifts, areas or projects
  • No natural latex binders
  • Excellent toner adhesion
  • Cleanroom packaged
  • Precision-cut edges

Benefits:

  • Very low particle counts and sodium levels
  • Reduced ionic and metal contamination
  • Compatible with toner and offset printing
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in. Packaged 250 sheets per ream, shrink-wrapped and packed in a protective polypropylene bag.

Specifications

Material Synthetic
Color Blue
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Laser printers and photocopiers
Product Type Three Hole Punch Paper
Weight (English) 22 lb.
Weight (Metric) 32.6 gsm
Show More Show Less