missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TexWrite™ Cleanroom Notebooks

Catalog No. 19139695
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19139695 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19139695 Supplier Texwipe™ Supplier No. TX5708

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Permanent-bound scientific notebooks feature a stitched binding that prevents page removal without obvious damage

 

  • All pages sequentially numbered with dual signature lines and dates to provide further record security
  • Permanently sealed, chemical-resistant Mylar™ cover
  • Contain 100 college-ruled blue sheets made of durable TexWrite substrate and printed with lightly tinted, low sodium, low calcium ink

 

Order Info

Each notebook double shrink-wrapped in protective polypropylene.

Specifications

Material Silicone
Color Blue
Cover Material Mylar Sealed
Dimensions (L x W) 8.2 x 11 in.
Length (English) 8.2 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
For Use With (Application) Laboratory notebook, critical recordkeeping, legal recording
Product Type Cleanroom Notebook