missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TexWrite™ 18 Cleanroom Bond Paper

Numéro de catalogue. 191301534
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
191301534 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 191301534 Fournisseur Texwipe™ Code fournisseur TX5862
Il en reste null

Impregnated withsynthetic latex to substantially reduce particle generation associated with standard papers

Polymer saturated cleanroom paper reduces particle generation associated with standard paper. Autoclavable for use in sterile environments.

  • Strength and excellent heat resistance, making it ideal for use in standard-duty and high-speed printers and photocopiers
  • Formulated to address the needs of users who desire economical sheet with low contamination characteristics
  • Precision-cut edges
  • Cleanroom packaged

Benefits

  • Very low particle generation
  • Economical
  • Laser printer and photocopier compatible
  • Dimensionally stable for clear reproductions
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in.. Packaged 250 sheets per ream, shrink-wrapped and packed in a protective polypropylene bag.

Spécifications

Material Synthetic
Color Blue
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Standard duty and high speed photocopiers, laser and offset printing
Product Type TexWrite™ 18 Cleanroom Bond Paper
Weight (English) 18 lb.
Weight (Metric) 22.6 gsm
Afficher plus de résultats Afficher moins de résultats