missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Polysat™ Presaturated Polypropylene Wipers
For ISO Class 6 to 7 applications
$28.58 - $727.67
Specifications
| Product Type | Pre-wetted Wipe |
|---|---|
| Length (Metric) | 27.9 cm |
| Width (English) | 11 in. |
| Material | Polypropylene |
| Basis Weight | 35 |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Packaging Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Packaging Quantity | Price | Quantity | |||
|
19-099-572
|
Texwipe™
TX3216 |
11 x 9 in. (28 x 23 cm) | Sterile | 480/Pk. |
N/A
|
|
|||
|
19-033-016
|
Texwipe™
TX1051 |
11 x 9 in. (28 x 23 cm) | Non-sterile | 1200/Cs. |
N/A
|
|
|||
|
19-168-472
|
Texwipe™
TX1040 |
11 x 7 in. (27.9 x 17.7 cm) | Non-sterile | 800/Cs. |
N/A
|
|
|||
|
29-635-8954
|
Texwipe™
TX3213 |
11 x 9 in. (28 x 23 cm) | Sterile | 1000/Cs. |
N/A
|
|
|||
Description
- Constructed from a soft, 100% meltblown polypropylene substrate
- Presaturated with 70% isopropyl alcohol/30% deionized water solution
- Low particle generation and low levels of solvent extractables
Order Info
Available conveniently packaged in a resealable FlexPack™ or bulk packed in a easy-to-carry, reclosable bag.
Specifications
| Pre-wetted Wipe | |
| 11 in. | |
| 35 | |
| Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments |
| 27.9 cm | |
| Polypropylene | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
| 70% Isopropyl Alcohol, 30% Deionised Water |