missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Polysat™ Presaturated Polypropylene Wipers

For ISO Class 6 to 7 applications

Supplier:  Texwipe™ TX1051

 View more versions of this product

Catalog No. 19-033-016



Only null left

Description

Description

  • Constructed from a soft, 100% meltblown polypropylene substrate
  • Presaturated with 70% isopropyl alcohol/30% deionized water solution
  • Low particle generation and low levels of solvent extractables

Order Info

Available conveniently packaged in a resealable FlexPack™ or bulk packed in a easy-to-carry, reclosable bag.

Specifications

Specifications

Pre-wetted Wipe
27.9 cm
22.8 cm
35
11 x 9 in. (28 x 23 cm)
1200/Cs.
Non-sterile
11 in.
11 in.
Polypropylene
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments
70% Isopropyl Alcohol, 30% Deionised Water
24 Packs of 50 wipers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions