missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Matte Cleanroom Labels
For applications using cleanroom pens and thermal transfer printing
$181.11 - $274.22
Specifications
| Adhesive Type | Acrylic |
|---|---|
| Finish | Matte |
| Format | Label |
| Material | Polypropylene |
| For Use With (Application) | Cleanroom pens and thermal transfer printing |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
|
191505603
|
Texwipe™
TX542M |
4 x 2 in. |
Each for $274.22
Case of 4 Each for $1,096.88
|
|
|||||
|
191505606
|
Texwipe™
TX532M |
3 x 2 in. |
Each for $236.45
Case of 4 Each for $372.44
|
|
|||||
|
191505609
|
Texwipe™
TX515M |
1.5 x 1.5 in. |
Each for $181.11
Case of 4 Each for $221.04
|
|
|||||
Description
- Low out-gassing polypropylene made with ultra-low leachables and low particulates
- Special matte finish provides compatibility with cleanroom pens and thermal transfer inks
- Quick-ship pressure sensitive
- Available with two different adhesive levels providing adhesion without leaving residue
- Tested for surface particles, cleaned and double bagged
Specifications
| Acrylic | |
| Label | |
| Cleanroom pens and thermal transfer printing | |
| 1000/Pk. | |
| -29 to 80°C |
| Matte | |
| Polypropylene | |
| 2 Years | |
| -20 to 176°F | |
| 3 mil |