missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Matte Cleanroom Labels

Catalog No. 191505609
Change view
Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 2 in.
4 x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
191505609 1.5 x 1.5 in.
191505603 4 x 2 in.
191505606 3 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191505609 Supplier Texwipe™ Supplier No. TX515M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For applications using cleanroom pens and thermal transfer printing

  • Low out-gassing polypropylene made with ultra-low leachables and low particulates
  • Special matte finish provides compatibility with cleanroom pens and thermal transfer inks
  • Quick-ship pressure sensitive
  • Available with two different adhesive levels providing adhesion without leaving residue
  • Tested for surface particles, cleaned and double bagged

Specifications

Adhesive Type Acrylic
Finish Matte
Format Label
Material Polypropylene
For Use With (Application) Cleanroom pens and thermal transfer printing
Life Span 2 Years
Quantity 1000/Pk.
Size (English) 1.5 x 1.5 in.
Size (Metric) 3.8 x 3.8 cm
Temperature Range (English) -20 to 176°F
Temperature Range (Metric) -29 to 80°C
Thickness (English) 3 mil
Show More Show Less