missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Isolator Cleaning Tool Replacement Handles
$73.81 - $81.12
Specifications
| Product Type | Replacement Handle |
|---|---|
| Color | White |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Isolator Cleaning Tool |
| Material | Fiberglass |
| Catalog Number | Mfr. No. | Length (English) Handle | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) Handle | Price | Quantity | |||||
|
19-222-370
|
Texwipe™
TX7120 |
12 in. |
Case for $73.81
|
|
|||||
|
19-222-371
|
Texwipe™
TX7121 |
18 in. |
Case for $81.12
|
|
|||||
Specifications
| Replacement Handle | |
| Autoclavable | |
| Fiberglass |
| White | |
| Isolator Cleaning Tool |