Learn More
Texwipe™ Alpha™ Polyester Series Swabs
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
Supplier: Texwipe™ TX754B
Description
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
Two layers of cleanroom-laundered AlphaLite™ polyester tips thermally sealed onto polypropylene handles.
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- No contaminating adhesives
- Superior resistance to wide range of chemicals and solvents
- Ultralow releasable particulates, ions, and NVR
- Recommended for cleaning validation
- Excellent sorbency and release properties
- Broad range of tip and handle configurations
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs Each outer bag is individually lot-coded for easy traceability and quality control
Chemical Identifiers
| Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA) | |
| Swab | |
| Thermal | |
| Knit Polyester |
| Light Green | |
| Polyester | |
| Polypropylene |
Specifications
| Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA) | |
| Swab | |
| 69.5 mm | |
| Polyester | |
| 3.0 mm | |
| 9.5 mm | |
| 3.5 mm | |
| Thermal | |
| Rigid |
| Light Green | |
| 2.5 mm | |
| 60 mm | |
| Mini | |
| Compact | |
| 3.5 mm | |
| Alpha | |
| Polypropylene | |
| Knit Polyester |