missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Alpha™ Polyester Series Swabs

Catalog No. p-2861514
Change view
Click to view available options
Length (Metric):
69.5 mm
70 mm
70.3 mm
127.5 mm
162.3 mm
Tip Style:
Flat
Flexible
Rigid
Handle Type:
Compact
Long
Long, easy-grip
Notched, Long, easy-grip
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style Handle Type
29612344 127.5 mm Flat Notched, Long, easy-grip
18375 70.3 mm Rigid Compact
18380 69.5 mm Rigid Compact
18383 70 mm Flexible Compact
18385 162.3 mm Flexible Long
191301232 127.5 mm Flat Long, easy-grip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 29612344 Supplier Texwipe™ Supplier No. TX714A
Only null left

Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.

Two layers of cleanroom-laundered AlphaLite™ polyester tips thermally sealed onto polypropylene handles.

  • Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
  • No contaminating adhesives
  • Superior resistance to wide range of chemicals and solvents
  • Ultralow releasable particulates, ions, and NVR
  • Recommended for cleaning validation
  • Excellent sorbency and release properties
  • Broad range of tip and handle configurations
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Length (English) 5.01 in.
For Use With (Application) Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA)
Handle Color Light Green
Product Type Swab
Diameter (Metric) Handle 5.2 mm
Length (Metric) 127.5 mm
Length (Metric) Handle 101.8 mm
Material Polyester
Size Large
Thickness (Metric) 4.2 mm
Handle Type Notched, Long, easy-grip
Length (Metric) Tip 25.7 mm
Width (Metric) Tip 6.1 mm
Diameter (Metric) Tip 12.7 mm
Product Line Alpha
Adhesive Type Thermal
Handle Material Polypropylene
Tip Style Flat
Tip Material Knit Polyester
Show More Show Less