missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Cleanroom Spiral Notebooks

Catalog No. p-3080986
Change view
Click to view available options
Dimensions (L x W):
5.5 x 8.5 in.
8.5 x 11 in.
3 x 5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
191305042 8.5 x 11 in.
191305043 5.5 x 8.5 in.
191305044 3 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191305042 Supplier Texwipe™ Supplier No. TX5740
Only null left

For note-taking and data recording

 

  • White, college-ruled TexWrite™ 22 cleanroom bond with low particle and fiber generation
  • 100 writable pages (50 sheets) in a spiral binding
  • High-density polyethylene chemical-resistant cover
  • IPA resistant, low-sodium inks and low ionic contamination
  • Fully rotating pages with ability to lay flat for use in cleanroom environments
  • Autoclaving not recommended
  • No natural latex binders

 

Specifications

Material Non-latex Paper
Color White
Cover Material HDPE
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
For Use With (Application) For recording notebook, record keeping, data transfer and notes
Product Type Cleanroom Spiral Notebook
Weight (English) 22 lb.
Weight (Metric) 9.97 kg
Show More Show Less