Learn More
Tetracaine, 98%, Thermo Scientific™
Supplier: Thermo Scientific Chemicals 460821000
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
| Tetracaine | |
| 100g | |
| GKCBAIGFKIBETG-UHFFFAOYSA-N | |
| 5411 | |
| 264.36 |
| C15H24N2O2 | |
| Solubility in water: .. Other solubilities: soluble in methanol | |
| 264.36 | |
| CHEBI:9468 | |
| 98% |
Chemical Identifiers
| C15H24N2O2 | |
| GKCBAIGFKIBETG-UHFFFAOYSA-N | |
| CHEBI:9468 |
| 264.36 | |
| 5411 |
Safety and Handling
GHS H Statement
Toxic if swallowed.
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.
GHS Signal Word: Danger
EINECSNumber : 202-316-6
RUO â Research Use Only