missing translation for 'onlineSavingsMsg'
Learn More

Tetracaine, 98%, Thermo Scientific™

Supplier:  Thermo Scientific Chemicals 460820250

 View more versions of this product

Catalog No. AC460820250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Specifications

Tetracaine
25g
GKCBAIGFKIBETG-UHFFFAOYSA-N
5411
264.36
C15H24N2O2
Solubility in water: .. Other solubilities: soluble in methanol
264.36
CHEBI:9468
98%

Chemical Identifiers

C15H24N2O2
GKCBAIGFKIBETG-UHFFFAOYSA-N
CHEBI:9468
264.36
5411
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

GHS H Statement
Toxic if swallowed.
Causes skin irritation.
Causes serious eye irritation.
May cause respiratory irritation.

GHS Signal Word: Danger

EINECSNumber : 202-316-6

SDS
Documents

Documents

Promotions

Promotions

RUO – Research Use Only