missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Test Tube Rack, 16 mm Tubes
Different colors are ideal for separating and identifying samples.
Supplier: United Scientific™ P20708Y
Description
- Pack of 4 test tube racks, each crafted from polycarbonate.
- Available in Blue, White or Yelow.
- Each rack holds up to 31 tubes, 16 mm in diameter.
- Ergonomic design allows for easy handling, and molded alphanumeric grid enables quick identification of tubes.
- Autoclavable racks will withstand temperatures from -135° to +135°C.
Specifications
| Test Tube Rack | |
| 3 Rows, Two Hold 10 Tubes, One Holds 11 | |
| Yellow | |
| Polycarbonate | |
| Rectangular | |
| No | |
| 16 mm Tubes |
| 4 Racks | |
| Not Autoclavable | |
| Test Tubes | |
| 31 | |
| 3 Tiers | |
| Non-sterile |