missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Test Tube Rack, 16 mm Tubes

Different colors are ideal for separating and identifying samples.

$194.07 - $225.93

Specifications

Autoclavable Not Autoclavable
Holds Test Tubes
Material Polycarbonate
Positions 31
Shape Rectangular
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
S15816
View Documents Promotion Details
United Scientific™
P20708W
White
Pack of 4 Each for $194.07
Only null left
 
S15817
View Documents Promotion Details
United Scientific™
P20708Y
Yellow
Pack of 4 Each for $225.93
Only null left
 
S15709
View Documents Promotion Details
United Scientific™
P20708B
Blue
Pack of 4 Each for $225.93
Only null left
 
Description

Description

  • Pack of 4 test tube racks, each crafted from polycarbonate.
  • Available in Blue, White or Yelow.
  • Each rack holds up to 31 tubes, 16 mm in diameter.
  • Ergonomic design allows for easy handling, and molded alphanumeric grid enables quick identification of tubes.
  • Autoclavable racks will withstand temperatures from -135° to +135°C.
Specifications

Specifications

Not Autoclavable
Polycarbonate
Rectangular
Non-sterile
4 Racks
3 Rows, Two Hold 10 Tubes, One Holds 11
Test Tubes
31
No
16 mm Tubes
3 Tiers
Videos
SDS
Documents

Documents