missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Test Tube Rack, 16 mm Tubes

Different colors are ideal for separating and identifying samples.

Supplier:  United Scientific™ P20708B

 View more versions of this product

Catalog No. S15709


Only null left

Description

Description

  • Pack of 4 test tube racks, each crafted from polycarbonate.
  • Available in Blue, White or Yelow.
  • Each rack holds up to 31 tubes, 16 mm in diameter.
  • Ergonomic design allows for easy handling, and molded alphanumeric grid enables quick identification of tubes.
  • Autoclavable racks will withstand temperatures from -135° to +135°C.
Specifications

Chemical Identifiers

Not Autoclavable
Polycarbonate
Rectangular
Non-sterile
4 Racks
3 Rows, Two Hold 10 Tubes, One Holds 11
Test Tubes
31
No
16 mm Tubes
3 Tiers

Specifications

Not Autoclavable
Test Tubes
31
No
16 mm Tubes
Test Tube Rack (3-tier)
3 Rows, Two Hold 10 Tubes, One Holds 11
Blue
Polycarbonate
Rectangular
Non-sterile
4 Racks
3 Tiers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions