missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Test Tube Rack, 1-Piece

Open design makes it easy to see samples from all angles.

$130.86 - $135.07

Specifications

Autoclavable Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Positions 36
View More Specs

Products 2
missing translation for 'productCode' missing translation for 'brand' For Use With (Equipment) Price Quantity & Availability  
missing translation for 'productCode' missing translation for 'brand' For Use With (Equipment) Price Quantity & Availability  
S16007
View Documents Promotion Details
United Scientific™
77906
13 mm Tubes
Each for $130.86
Only null left
 
S15988
View Documents Promotion Details
United Scientific™
77907
16 mm Tubes
Each for $135.07
Only null left
 
Description

Description

  • One-piece molded racks have a three-tier grid design.
  • Polypropylene construction provides good chemical and thermal resistance.
  • Autoclavable.
  • Racks feature a 0.75 x 2.75 in. labeling area on two sides.
  • Open design allows easy viewing of contents from all sides.
  • Available in sizes that hold 13 mm or 16 mm tubes.
  • Both racks feature a 6 x 6 array of holes.
Specifications

Specifications

Autoclavable
Test Tubes
36
No
4 Racks
3 Tiers
White
Polypropylene
Square
Non-sterile
Test Tube Rack
6 x 6
Videos
SDS
Documents

Documents