missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Test Tube Rack, 1-Piece

Catalog No. S16007
Change view
Click to view available options
For Use With (Equipment):
13 mm Tubes
16 mm Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S16007 13 mm Tubes
S15988 16 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S16007 Supplier United Scientific™ Supplier No. 77906

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Open design makes it easy to see samples from all angles.

  • One-piece molded racks have a three-tier grid design.
  • Polypropylene construction provides good chemical and thermal resistance.
  • Autoclavable.
  • Racks feature a 0.75 x 2.75 in. labeling area on two sides.
  • Open design allows easy viewing of contents from all sides.
  • Available in sizes that hold 13 mm or 16 mm tubes.
  • Both racks feature a 6 x 6 array of holes.

Specifications

Autoclavable Autoclavable
Color White
Holds Test Tubes
Material Polypropylene
Positions 36
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Equipment) 13 mm Tubes
Includes 4 Racks
Product Type Test Tube Rack
Shelves 3 Tiers
Array 6 x 6
Show More Show Less