missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Surflo™ Winged Infusion Sets
Secure, safe and simple I.V. therapy permits continuous access to a vein with minimum discomfort
Supplier: Terumo™ SV 21BLK
Description
- Siliconized needle bonded to flexible wings
- Soft tubing attached to a Luer fitting with threaded venting cap
- Needles bonded to wings at slight downward angle—better conform to body contours and reduce trauma to tunica intima
- Color-coded wings according to needle gauge and embossed with gauge size
- Soft polyvinyl chloride tubing resists kinking
Order Info
22-254-038 and 22-254-039 have a latex cap covering the end of the Luer fitting. With these sets, solutions can be intermittently injected (with a hypodermic syringe) directly through the cap and into the tubing.
Chemical Identifiers
| PVC | |
| Sterile |
Specifications
| Ultra Thin Wall Needle | |
| PVC | |
| Sterile | |
| 0.75 in. |
| Green | |
| 21 G | |
| Luer Fitting | |
| 12 in. |