missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Surflo™ Winged Infusion Sets

Catalog No. p-177895
Change view
Click to view available options
Needle Gauge:
18 G
19 G
21 G
22 G
23 G
25 G
Color:
Black
Cream
Green
Light Blue
Orange
Pink
Product Type:
Thin Wall Needle
Ultra Thin Wall Needle
Length (English) Tube:
12 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Color Product Type Length (English) Tube
22258087 18 G Pink Thin Wall Needle 12 in.
22258088 19 G Cream Thin Wall Needle 12 in.
22258089 21 G Green Ultra Thin Wall Needle 12 in.
22258090 22 G Black Ultra Thin Wall Needle 12 in.
22258091 23 G Light Blue Ultra Thin Wall Needle 12 in.
22258092 25 G Orange Thin Wall Needle 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22258087 Supplier Terumo™ Supplier No. SV18BLK
Only null left

Secure, safe and simple I.V. therapy permits continuous access to a vein with minimum discomfort

  • Siliconized needle bonded to flexible wings
  • Soft tubing attached to a Luer fitting with threaded venting cap
  • Needles bonded to wings at slight downward angle—better conform to body contours and reduce trauma to tunica intima
  • Color-coded wings according to needle gauge and embossed with gauge size
  • Soft polyvinyl chloride tubing resists kinking

Order Info

22-254-038 and 22-254-039 have a latex cap covering the end of the Luer fitting. With these sets, solutions can be intermittently injected (with a hypodermic syringe) directly through the cap and into the tubing.

Specifications

Product Type Thin Wall Needle
Color Pink
Material PVC
Needle Gauge 18 G
Sterility Sterile
Includes Luer Fitting
Length (English) Needle 0.5 in.
Length (English) Tube 12 in.