missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ TenActiv™ 18-Gauge Composite Filament Fiber Hi-Viz Green Cut-Resistant Gloves
TenActiv™ hi-viz green composite filament fiber gloves feature a nitrile coated palm for increased grip in wet or oily conditions. Specifically designed for electrostatic dissipative (ESD) properties when working with micro-electric work.
Supplier: Superior Glove™ S18TAGGFN8
Description
- Made with high-strength TenActiv™ yarn for impressive cut resistance
- Foam nitrile palm coating increases grip in wet and oily conditions
- Silicone and lint-free
- Hi-viz green shell for better worker visibility
- Touchscreen compatible
- Specifically designed for electrostatic dissipative (ESD) properties when working with micro-electric work
Specifications
| ANSI 4 | |
| Green | |
| Specific | |
| TenActiv Yarn | |
| 8 | |
| S18TAGGFN8 | |
| TenActiv™ |
| Nitrile | |
| ANSI A4 | |
| No | |
| Cut-resistant Gloves | |
| Metal fabrication, construction, automotive, metal stamping, general purpose | |
| ASTM F2878 LEVEL 4 | |
| 18 |