missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Temp-Tec™ NL-517 Chemical Resistant Gloves with Thermal Insulation
Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents. The double-knit cotton liner protects hands during high temperature applications.
Supplier: MAPA™ 338600
Description
Protection from extreme temperatures
- Heavyweight construction provides multi-purpose chemical resistance to acids and aliphatic solvents
- Double-knit cotton liner protects hands during high temperature applications
- Neoprene coating with pebbled-finish enhances grip on wet or slippery objects
- Extended length, 17 in. gauntlet cuff for additional arm protection
- FDA approved, Standard 21 CFR
Specifications
| FDA 21 CFR 170-199 | |
| Black, Blue | |
| 10 | |
| 2212 | |
| Boiler Room Work, Chemical Treatment, Hot Pipe Handling, Steam Cleaning, and Polymer Extrusion | |
| Double-Knit Cotton | |
| 15 | |
| 43.2 cm |
| Neoprene | |
| Partially Textured | |
| 300°F | |
| ACJKL | |
| Gauntlet | |
| Temp-Tec™ NL-517 | |
| 17 in. |